Hex Nut, 1-1/8"-7, Steel, Grade 2, Black Oxide, 31/32 in Ht, 5 PK

  • Mfr # U08100.112.0001

  • Zoro # G4259857


product price:  $6.79
/pk 5, $1.36/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Height
31/32 in
Hex Width
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U08100.112.0001
Zoro #
G4259857
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-7
Hex Height
31/32 in
Hex Width
1 11/16 in
Nut Height
31/32 in
Dia./Thread Size
1-1/8"-7
Width Across Flats
1 11/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
ASTM 563
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Material Quality Standards
SAE J995
Rockwell Hardness
HRC 32
Minimum Yield Strength
90,000 psia
Made in North America
No
Tensile Strength
90,000 psia
RoHS Compliant
Yes
Application
General Purpose
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Thread Fit
2B
Removable
Yes
Resistance Properties
None
REACH Compliant
Yes
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Nut Standards
ASTM 563
Color
Silver
Nut Style
Hex Nut
Basic Material
Steel
Material Grade
Grade 2

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2, Material Steel, Thread Size 1 1/8 In.-7, Hex Width 1 11/16 in, Hex Height 31/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards SAE J995 ASME B18.2.2, Made in North America No, Minimum Yield Strength 90,000 psia, Pack Size Small Pack, REACH Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.