Screw Anchor, 2" L, Plastic, 100 PK
Mfr # U63270.000.0075
Zoro # G4260611
product price:Â $6.75
/pk 100, $0.07/eaKey Features
Compatible Material
Drywall; Plaster; Hollow Block
Anchor Diameter
5/16"
Anchor Length
2"
Thread Size
#6 to #8
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U63270.000.0075
Zoro #
G4260611
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
5/16"
Anchor Length
2"
Thread Size
#6 to #8
Drill Bit Size
5/16"
Minimum Material Thickness
5/8"
Wall Thickness
5/8 in to 3/4 in
Min. Thread Length
2"
Overall Length
3/4 in
Screw Size
#6
Anchor Size
#6 to #8 x 2 in
Maximum Material Thickness
3/4 in
Details
Item
Screw Anchor
Compatible Material
Drywall; Plaster; Hollow Block
Material
Plastic
Includes
Plastic Setting Key
Wall Anchor Style
Toggle
Temp. Range (F)
-20 Degrees to 212 Degrees F
Pack Size
Small Pack
Finish
Plain
System of Measurement
Inch
Type
Toggle
Grip Range
5/8 to 3/4 in
Toggle Anchor Type
Toggle Bolt Anchor
Wall Anchor Type
Hollow Wall Anchor
Description
Hollow Wall Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Thread Size #6 to #8, Overall Length 3/4 in, Screw Size #6, Screw Length Not Applicable, Material Plastic, Finish Plain, Drill Bit Size 5/16 in, Compatible Material Drywall, Plaster, Maximum Material Thickness 3/4 in, Minimum Material Thickness 5/8 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.