Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Barrel, HDPE, Engineer, 41 1/2 in Height, 18 Length, 9 lb, White/Orange

  • Mfr # 03-780-6EG

  • Zoro # G4260961


product price: $56.19
/ea

Key Features

Color
White/Orange
Material
HDPE
Height
41 1/2 in
Weight
9 lb
Length
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-780-6EG
Zoro #
G4260961
UPC #
737415007903
Country of Origin
United States

Dimensions

Height
41 1/2 in
Length
18
Width
18
Diameter
18 in
Reflective Stripe Height
6 in
Overall Height
42 1/8 in
Barrel Diameter- Top
21 1/2 in
Barrell Diameter - Bottom
23 1/2 in

Details

Item
Traffic Barrel
Color
White/Orange
Material
HDPE
Weight
9 lb
Includes
(4) 6" Reflective Stripes
Standards
MUTCD, NCHRP-350
Base Included
No
Barrel Material
HDPE
Number of Reflective Stripes
4
Barrel Color
Orange
Meets MUTCD Requirements
Yes
Stripe Material
Engineer Grade Sheeting
Empty Weight
9 lb
Reflective Stripe Color
Orange/White
Reflective Grade
Engineer
Includes Reflective Striping
Yes
Nestable
Yes
Accepts Light
Yes
Meets NCHRP 350 Testing Criteria
Yes
Includes Weighted Base
No
Series
Trailboss
Includes Carrying Handle
Yes

Description

Traffic Barrel, Reflective Stripe Height 6 in, Number of Reflective Stripes 4, Overall Height 42 1/8 in, Barrel Material HDPE, Barrel Diameter- Top 21 1/2 in, Accepts Light Yes, Barrel Color Orange, Includes Reflective Striping Yes, Includes Carrying Handle Yes, Includes Weighted Base No, Reflective Stripe Color Orange/White, Nestable Yes, Reflective Grade Engineer, Barrell Diameter - Bottom 23 1/2 in, Meets MUTCD Requirements Yes, Standards MUTCD, NCHRP-350, Empty Weight 9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.