Recycled Cotton Flannel Cloth Rag 10 lb. Varies Sizes, Assorted
Mfr # G350010PC
Zoro # G4263621
product price:Â $22.29
/eaKey Features
Material
Assorted
Size
Varies
Cleaning Cloth Color
Assorted
Package Type
Box
Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G350010PC
Zoro #
G4263621
UPC #
190735685310
Country of Origin
United States
Dimensions
Size
Varies
Package Size
10 lb.
Details
Item
Cloth Rag
Material
Assorted
Cleaning Cloth Style
Flannel
Cleaning Cloth Color
Assorted
Weight
10 lb
Package Type
Box
Color
Assorted
Cleaning Cloth Condition
Reclaimed
Lint Level
Standard
Description
Cloth Rag, Cleaning Cloth Style Flannel, Material Cotton, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Reclaimed, Weight 10 lb, Estimated Piece Count 60, Package Type Box, Size Varies, Lint Level Standard, Primary Cleaning Application General Purpose Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.