This item is Discontinued.

Durham Mfg Compartment Box with Various compartments, Polypropylene Resin SPADJ-CLEAR

Compartment Box with Various compartments, Polypropylene Resin (Discontinued)

  • Mfr # SPADJ-CLEAR
  • Zoro # G4263944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPADJ-CLEAR
Zoro #
G4263944
UPC #
714334050975
Country of Origin
United States

Dimensions

Outside Length
6 3/4 in
Outside Width
11 in
Compartment Height
1 9/16 in
Compartment Length
Fixed Dividers 2 in
Compartment Width
1 3/4 in
Compartment Depth
Fixed Dividers 2"
Overall Width
11 in
Overall Depth
6-3/4"
Overall Height
1 3/4 in

Details

Item
Compartment Box
Number of Compartments
Various
Material
Plastic
Latch Type
(2) Positive Snap
Includes
Cover, Heavy-Duty Reinforced Hinges, Positive Stops, (15) Adjustable Dividers, Dual Position for Cover When in the Open Position
ESD Conductive
No
Number of Dividers
17

Description

Compartment Box, Color Clear, Material Plastic, Overall Height 1 3/4 in, Overall Width 11 in, Compartment Depth Fixed Dividers 2 In., Compartment Width 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.