Solid Wall Kit for 10x27 Ft Canopy

  • Mfr # 11C549

  • Zoro # G4265073


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

For Use With
11C541
Color
White
Includes
(4) Walls
Material
Polyethylene
Compatible Product Type
Universal Multi-Use Canopy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11C549
Zoro #
G4265073
UPC #
190735379349
Country of Origin
China

Details

Item
Solid Wall Kit
For Use With
11C541
Color
White
Includes
(4) Walls
Material
Polyethylene
Compatible Product Type
Universal Multi-Use Canopy
Product Type
Solid Wall Kit
Compatible Manufacturer Part Number
11C541

Description

Solid Wall Kit, 6 oz. Polyethylene, White, For Use With 11C541, Includes 4 Solid Walls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.