Cylinder Bracket, Steel, 8In.
Mfr # 10U483
Zoro # G4265457
product price:Â $28.89
/eaKey Features
Overall Height
2 3/8 in
Overall Width
8 in
Material
Steel
Diameter
4 to 12 in
Cylinder Capacity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10U483
Zoro #
G4265457
UPC #
190735110096
Country of Origin
Multiple
Dimensions
Overall Height
2 3/8 in
Overall Width
8 in
Diameter
4 to 12 in
Depth
3 7/8 in
Height
2 3/8 in
Width
8 in
Overall Depth
3 7/8 in
Compatible Cylinder Diameter (Minimum)
4 in
Compatible Cylinder Diameter (Maximum)
12 in
Details
Material
Steel
Item
Cylinder Bracket
Cylinder Capacity
1
Includes
Steel Cinch Buckles
For Use With
Gas Cylinder
Finish
Powder Coated
Number of Cylinders Held
1
Bracket Material
Powder Coated Steel
Cylinder Securing Mechanism
Strap with Cinch Buckle
Description
Cylinder Bracket, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 12 in, Compatible Cylinder Diameter (Minimum) 4 in, Cylinder Securing Mechanism Strap with Cinch Buckle, Bracket Material Steel, Overall Width 8 in, Overall Height 2 3/8 in, Overall Depth 3 7/8 in, Finish Powder Coated, Mounting Location Vehicle, Wall, For Use With Gas Cylinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.