Hex Nut, 1"-8, Steel, Grade 2, Black Oxide, 55/64 in Ht, 5 PK

  • Mfr # U08100.100.0001

  • Zoro # G4268546

CAD Available

product price:  $5.19
/pk 5, $1.04/ea

Key Features

CAD Drawing
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Height
55/64 in
Hex Width
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08100.100.0001
Zoro #
G4268546
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Hex Height
55/64 in
Hex Width
1 15/32 in
Nut Height
55/64 in
Width Across Flats
1 1/2 in
Dia./Thread Size
1"-8

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
ASTM 563
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Standard Hex
Rockwell Hardness
B70 to B100
Dimensional Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Material Quality Standards
ASTM 563
Application
General Purpose
Basic Material
Steel
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Material Grade
Grade 2
Nut Standards
ASTM 563

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2, Material Steel, Thread Size 1 In.-8, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B70 to B100, Thread Type Coarse, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.