NO Mechanical Float Switch 230VAC

  • Mfr # 6PNV0

  • Zoro # G4272055


product price:  $95.99
/ea
Free Shipping & Returns

Key Features

Voltage
230VAC
Amps
15 A
Pumping Range Min./Max.
7 to 28
VA Rating
460
Type
Tether
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6PNV0
Zoro #
G4272055
UPC #
190735369784
Country of Origin
Multiple

Dimensions

Float Length (In.)
4-5/8
Float Dia. (In.)
2-5/8
Tether Length Min.-Max.
3" to 18"
Float Switch Cord Length
20 ft.
Float Dia.
2 5/8 in
Float Length
4 5/8 in
Minimum Tether Length
3 in
Cord Length
20 ft
Maximum Tether Length
18 in
Float Diameter
2 5/8 in
Tether Length - Minimum
3 in
Tether Length - Maximum
18 in

Details

Voltage
230VAC
Item
Float Switch
Amps
15 A
Pumping Range Min./Max.
7 to 28
VA Rating
460
Type
Tether
Teather/Solid State
Tether
Wire Gauge
14
Includes
CSA, UL
Float Switch Contact Form
Normally Open
Float Material
ABS
Connection
Plug
Electrical Connection (Pumps)
Piggyback
Electrical Connection - Pumps
Piggyback
Max. Water Level Adjustment
28
Specific Gravity
0.6
Float Switch Off Point
45 Degrees Below Horizontal
For Use With
Liquid
Float Switch On Point
45 Degrees Above Horizontal
Min. Water Level Adjustment
7
Mounting Bracket Material
Plastic
Agency Compliance
CSA, UL
HP @ 1 Phase - 230V
2
Float Switch Float Material
ABS
Float Switch Type
Tether
Max. Liquid Temp.
140 Degrees F
Contact Form
Normally Open
Standards
CSA, UL Listed
Switch Actuation
Mechanically Activated
Rated Voltage
230V AC
Electrical Connection
Piggy-Back Plug
Contact Default
Normally Open
On Point
45 Degrees Above Horizontal
Off Point
45 Degrees Below Horizontal
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
15 A
Starting Current - Maximum
96 A
Switch Duty
Pump Duty
Counterweight Type
No Counterweight

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.