3-in-1 Hi-Vis Winter Parka, 300D Rip Stop Polyester, Lime/Black, 2XL

  • Mfr # 8505-2XL

  • Zoro # G4272783


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Material
300D Rip Stop Polyester
Front Closure Type
Zipper w/Storm Flap
Lining Material
Primaloft Insulation
Water-Resistant
Water Repellant
Hood Style
Removable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8505-2XL
Zoro #
G4272783
UPC #
-
Country of Origin
China

Dimensions

Size
2XL

Details

Item
3-in-1 Hi-Vis Winter Parka
Material
300D Rip Stop Polyester
Color
Lime/Black
Front Closure Type
Zipper w/Storm Flap
Lining Material
Primaloft Insulation
Water-Resistant
Water Repellant
Hood Style
Removable

Description

Class 3 3-IN-1 Performance Winter Parka

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.