Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Barrel, HDPE, High-Intensity Prismatic, 41 1/2 in Height, 18" Length, 9 lb, White/Orange

  • Mfr # 03-780-4HI

  • Zoro # G4275047


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Color
White/Orange
Material
HDPE
Height
41 1/2 in
Weight
9 lb
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-780-4HI
Zoro #
G4275047
UPC #
737415007897
Country of Origin
United States

Dimensions

Height
41 1/2 in
Length
18"
Width
18"
Diameter
18 in
Reflective Stripe Height
4 in
Overall Height
42 1/8 in
Barrell Diameter - Bottom
23 1/2 in
Barrel Diameter- Top
21 1/2 in

Details

Item
Traffic Barrel
Color
White/Orange
Material
HDPE
Weight
9 lb
Includes
(4) 4" Reflective Stripes
Standards
MUTCD, NCHRP-350
Number of Reflective Stripes
4
Base Included
No
Meets MUTCD Requirements
Yes
Barrel Color
Orange
Stripe Material
Hi Intensity Prismatic Sheeting
Barrel Material
HDPE
Empty Weight
8 lb
Reflective Grade
High-Intensity Prismatic
Accepts Light
Yes
Nestable
Yes
Includes Reflective Striping
Yes
Includes Weighted Base
No
Series
Trailboss
Reflective Stripe Color
Orange/White
Meets NCHRP 350 Testing Criteria
Yes
Includes Carrying Handle
Yes

Description

Traffic Barrel, Reflective Stripe Height 4 in, Number of Reflective Stripes 4, Overall Height 42 1/16 in, Barrel Material HDPE, Barrel Diameter- Top 21 1/2 in, Accepts Light Yes, Barrel Color Orange, Includes Reflective Striping Yes, Includes Carrying Handle Yes, Includes Weighted Base No, Reflective Stripe Color Orange, White, Nestable Yes, Reflective Grade High-Intensity Prismatic, Barrell Diameter - Bottom 23 1/2 in, Meets MUTCD Requirements Yes, Standards MUTCD, NCHRP-350, Empty Weight 8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.