Heavy Hex Nut, 1"-8, Steel, Grade 2H, Hot Dipped Galvanized, 63/64 in Ht, 5 PK

  • Mfr # U22281.100.0001

  • Zoro # G4275616


product price:  $10.15
/pk 5, $2.03/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Hex Height
63/64 in
Hex Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U22281.100.0001
Zoro #
G4275616
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1"-8
Hex Height
63/64 in
Hex Width
1 5/8 in
Nut Height
63/64 in
Width Across Flats
1 5/8 in
Dia./Thread Size
1"-8

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Standards
ASTM A194
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Heavy Hex
Application
For Use with Structural Bolts
Rockwell Hardness
C24 to C38
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A194
Pack Size
Small Pack
Nut Style
Hex Nut - Heavy
Fastener Thread Direction
Right Hand
Material Grade
Grade 2H
Basic Material
Steel
Nut Standards
ASTM A194
Fastener Finish
Hot Dipped Galvanized

Description

Hex Nut, Hex Type Heavy Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Grade 2H, Material Steel, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 63/64 in, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C24 to C38, Thread Type Coarse, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.