This item is Discontinued.

Mars Low Profile Air Curtain, 1800 cfm LPV72-1UU-OB

Low Profile Air Curtain, 1800 cfm (Discontinued)

  • Mfr # LPV72-1UU-OB
  • Zoro # G4276063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV72-1UU-OB
Zoro #
G4276063
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Max. Mounting Height
8 ft
Height
8"
Depth
10-3/4"

Details

Item
Low Profile Air Curtain
Phase
1
Number of Motors
1
Voltage
220
Hz
50
Max. Amps
1.4
Max. RPM
1550
Number of Speeds
1
Motor Enclosure
Totally Enclosed Air Over
Housing Color
Silver
Motor Type
Permanent Split Capacitor
Standards
ETL
Motor HP
1/6

Description

Low Profile Air Curtain, Housing Color Silver, Phase 1, Housing Material Galvanized Steel, Standards ETL, Number of Motors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.