Gas Pressure Test Kit, Gas Line Pressure Test Kit, Low Pressure, Gas/Natural Gas, 0 to 35 in wc

  • Mfr # 78060

  • Zoro # G4276221


product price:  $80.52
/ea
Free Shipping & Returns

Key Features

Includes
36 in Tubing, Barb Fitting
Accuracy
+/-1.50%
Range
0 to 35 in wc
Pressure Range
0 to 35 in wc
Nominal Dial Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78060
Zoro #
G4276221
UPC #
686800780603
Country of Origin
United States

Dimensions

Nominal Dial Size
2 1/2 in
Process Connection Size
1/8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Gas Pressure Test Kit
Includes
36 in Tubing, Barb Fitting
Accuracy
+/-1.50%
Range
0 to 35 in wc
Pressure Range
0 to 35 in wc
Scale Type
Single
Process Connection Gender
Male
Compatible Process Media
L.P. Gas, Natural Gas
Pressure Range Type
Pressure
Adjustable Pointer
No
Process Connection Location
Bottom
Pressure Gauge Type
Gas Line Pressure Test Kit
Reads Head Pressure
No
Gauge Case Material
Steel
Process Connection Type
NPT
Primary Pressure Range
0 to 35
Primary Scale Units
in wc
Accuracy Grade
Grade B
Accuracy Scale
Full Scale
Application
Pressure Detection
Socket Material
Brass
Dial Color
White
Lens Material
Polycarbonate
Freeze Resistant Movement
No
Sensor Type
Diaphragm
Process Media Temperature - Maximum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
35 in wc
Primary Scale Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Minimum
160 Degrees F
Sensor Material
Copper

Description

Gas Pressure Test Kit, Operating Range (In WC) 0-35, Slack Tube Length (In.) 36, Max. Working Temp. (Deg. F) 120, Hose Inside Dia. (In.) 1/4, Max. Vacuum (In. Hg) 1, Includes Barb Fitting

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.