Snap-off Utility Blade, 9mm W, PK3

  • Mfr # 11-300

  • Zoro # G4276946


product price:  $2.85
/pk 3, $0.95/ea

Key Features

Material
Carbon Steel
Length
3 1/2 in
Width
9 mm
Number of Blades Included
3
Thickness
0.017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-300
Zoro #
G4276946
UPC #
076174113006
Country of Origin
United Kingdom

Dimensions

Length
3 1/2 in
Width
9 mm
Thickness
0.017 in
Blade Width
3/8 in
Blade Length
3 1/4 in
Blade Thickness
0.02 in

Details

Item
Snap-Off Blade
Material
Carbon Steel
Number of Blades Included
3
Blade Material
Steel
Fits Utility Knives Stock No.
6D016
Mount Type
(1) Hole
Blade Dispenser Included
No
Number of Segments
13
Number of Cutting Edges
13
Blade Edge
Straight
Features
Blade Change Snap-End Cap
Compatible with Manufacturer Model Number
10-150
For Cutting Leather
Yes
For Cutting Cork
Yes
For Cutting Fabric
Yes
For Cutting Paper
Yes
Blade Edge Type
Snap-Off
For Cutting Rubber
Yes
Includes Blade Dispenser
No
For Cutting Cardboard
Yes
For Cutting Plastic
Yes
Blade Tip
Standard
Material Application
Cardboard, Light Sheet Materials, Paper
Compatible Manufacturer Part Number
10-150
Compatible Manufacturer Model Number
10-150
For Use With Mfr. Model Number
10-150
Compatible with Manufacturer Model No.
10-150
Compatible with Mfr. Model No.
10-150
For Use with Mfr Model Number
10-150
Compatible Pump Manufacturer Part Number
10-150
Compatible Mfr. Model Number
10-150

Description

The Stanley 11-300 Snap-Off Utility Blade is a carbon steel blade that you can use to make straight cuts. It has an 9mm width and 3 1/2 in. length. The snap-off blade features 13 segments, which means it will last longer than other blades with fewer segments. This straight wireway blade is 0.017 in. thick and fits any utility knife with a 6D016 stock number. With the Stanley 11-300 Snap-Off Utility Blade, you will be able to work quickly and efficiently without worrying about your blade breaking or bending.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.