Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K118FDWTGRA
Zoro #
G4277174
UPC #
788570139206
Country of Origin
China
Dimensions
Diameter
18 in
Size
Universal
Details
Item
Hairnet
Color
White
Material
Polyester
Latex-Free
Yes
Anti-Static
No
Series
No
Fabric Weight
1.35 oz/sq yd
Package Type
Box
Metal Detectable
No
Material Weight Type
Mediumweight
Denier
30 den
Netting Style
Honeycomb
Packaging
Box
Garment Style
Hairnet
Product Type
Hairnet
Description
Hairnet, Anti-Static No, Color White, Denier 30 den, Diameter 18 in, Latex-Free Yes, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Box, Product Type Hairnet, Series No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.