This item is Discontinued.

Bolder Wrap Bonding Tape, 2 In x 8 ft, 0.5 mil, White WRAP-2X8

Bonding Tape, 2 In x 8 ft, 0.5 mil, White (Discontinued)

  • Mfr # WRAP-2X8
  • Zoro # G4277664
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WRAP-2X8
Zoro #
G4277664
UPC #
898833001017
Country of Origin
Unknown

Dimensions

Duct Tape Length
8 ft
Duct Tape Thickness
0.50 mil
Duct Tape Width
2 in

Details

Item
Tape
Tape Color Family
White
Material
Fiberglass
Tensile Strength
668 lb/in
Duct Tape Primary Material
Coated Cloth
Color
White
Duct Tape Grade
Light-Duty
Standards
ASME B31.3
Performance Temp.
0 Degrees to 275 Degrees F
Duct Tape Type
Duct Tape
Tape Shape
Continuous Roll

Description

Tape, Duct Tape Type Duct Tape, Duct Tape Width 2 in, Duct Tape Length 8 ft, Duct Tape Thickness 0.50 mil, Duct Tape Grade Light-Duty, Tape Color Family White, White, Duct Tape Primary Material Coated Cloth, Material Fiberglass, Tape Shape Continuous Roll, Performance Temp. 0 Degrees to 275 Degrees F, Tensile Strength 668 lb/in, Standards ASME B31.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.