Antacid, Chewable Tablet, 420mg, PK50

  • Mfr # 10133

  • Zoro # G4279703


product price:  $8.15
/pk 50, $0.16/ea

Key Features

Industry Type
Healthcare
Formula
Calcium Carbonate
Size
420mg
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Mint
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10133
Zoro #
G4279703
UPC #
347682101336
Country of Origin
United States

Dimensions

Size
420mg

Details

Item
Antacids and Indigestion
Industry Type
Healthcare
Formula
Calcium Carbonate
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Mint
Medicinal Type
Antacids and Indigestion
Medicinal Form
Chewable Tablet
Medicinal Count
50 x 2
Package Type
Packet
Form
Chewable Tablet
Includes
Spanish Labeling where Available
Medicinal Strength
Regular Strength
Medicinal Flavor
Mint
Count
50 x 2
Strength
Regular Strength
Dose Package Type
Packets
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Exterior Package Type
Box
Unit Dose
420 mg
Active Ingredient
Calcium Carbonate
Number of Individual Doses
50
Format
Chewable Tablet
Unit Count
100
Label Language
Spanish
Purpose
Antacids, Indigestion

Description

Antacids and Indigestion, Purpose Antacids, Indigestion, Active Ingredient Calcium Carbonate, Dose Package Type Packets, Unit Count 100, Unit Dose 420 mg, Strength Regular Strength, Flavor Mint, Format Chewable Tablet, Number of Individual Doses 50, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Exterior Package Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.