Corner Radius End Mill, 0.1875 in

  • Mfr # 295-010189B

  • Zoro # G4280027


product price:  $28.79
/ea

Key Features

Corner Radius
0.03 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
295-010189B
Zoro #
G4280027
UPC #
888226275439
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
3/16 in
Overall Length
2 1/2 in
Length of Cut
0.375 in
Chamfer Width
0.020 in
Milling Dia.
0.1875 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Spiral Direction
Right Hand
List Number
2005
Helix Angle
40 Degrees
Max. Helix Angle
40 Degrees
Series
Alpha
Material Grade - Machining
C2 Micrograin
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
End Mill Style
Corner-Radius
Secondary Material Application
Hardened Steel, Stainless Steel
Cutting Direction
Right Hand
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Material - Machining
Carbide
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Finish - Machining
nACRo
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.03 in, 0.375 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.