Cor Rad End Mill, 3/8", Carb, 0" rad

  • Mfr # 284-000565

  • Zoro # G4280212


product price:  $32.15
/ea

Key Features

Corner Radius
0 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000565
Zoro #
G4280212
UPC #
888226270854
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
3/8 in
Chamfer Width
0.001 in
Length of Cut
0.625 in
Milling Dia.
0.375 in
Overall Length
2 1/2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Shank Type - Machining
Straight
Helix Angle
Variable
Primary Material Application ISO Code
K, P, S
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Material Grade - Machining
C2 Micrograin
Spiral Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Number of Coolant Holes
0
Secondary Material Application
Stainless Steel
Series
Fusion
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Material - Machining
Carbide
Item
Corner Radius End Mill
Drilling Tool Configuration
Individual
List Number
1130
Finish - Machining
Uncoated
End Mill Style
Corner-Radius
End Mill Application
Roughing/Finishing
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 0.625 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.