Cor Rad End Mill, 5/8", Carb, 0" rad, Helix Angle: Variable

  • Mfr # 284-000754

  • Zoro # G4281664


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.125 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000754
Zoro #
G4281664
UPC #
888226272735
Country of Origin
United States

Dimensions

Corner Radius
0.125 in
Shank Dia.
5/8 in
Chamfer Width
0.001 in
Length of Cut
1.25 in
Milling Dia.
0.625 in
Overall Length
3 1/2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Measurement System
Inch
Cutting Direction - Machining
Right Hand
List Number
1130
Flute Type
Spiral
Material - Machining
Carbide
Finish - Machining
AlTiCrN
Secondary Material Application
Stainless Steel
End Mill Application
Roughing/Finishing
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
K, P, S
End Mill Style
Corner-Radius
Number of Coolant Holes
0
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Helix Angle
Variable
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Series
Fusion
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.125 in, 1.25 in, 3 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.