Corner Radius End Mill, 0.25 in, Carbide
Mfr # 295-010250B
Zoro # G4282398
product price:Â $37.49
/eaKey Features
Corner Radius
0.02 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
295-010250B
Zoro #
G4282398
UPC #
888226275453
Country of Origin
United States
Dimensions
Corner Radius
0.02 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Chamfer Width
0.015 in
Length of Cut
0.375 in
Milling Dia.
0.25 in
Description
Corner Radius End Mill, 0.25 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.02 in, 0.375 in, 2 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.