Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505882
Zoro #
G4283203
UPC #
0843669013543
Country of Origin
Unknown
Dimensions
Size
5.2 oz
Details
Item
2-Cycle Oil
Flash Point
240 Degrees F
For Use With
Mfr. No. 545058, 545099, 544107 and 695GC-16 Concrete Chain Saws
Viscosity @ 100C
9.1
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Application
25 to 1 Mix Ratio
SAE Grade
Not Specified
Viscosity @ 40C
9.1
ISO Viscosity Grade
Not Specified
Dropping Point
Not Specified
Container Type
Bottle
Description
2-Cycle Oil, Container Type Bottle, Flash Point 240 Degrees F, ISO Viscosity Grade Not Specified, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.