1.5 mil Thick Window Protection Film, 24 in Wide, 600 ft Length, Polyethylene, Blue
Mfr # W2B24600
Zoro # G4283684
product price:Â $82.29
/ea
Free Shipping & Returns
Key Features
Width
24 in
Material
Polyethylene
Color
Blue
Thickness
1.5 mil
For Use With
Mortar Stains, Oversprays, Residue, Stucco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W2B24600
Zoro #
G4283684
UPC #
796976009108
Country of Origin
China
Dimensions
Length
600 ft
Width
24 in
Thickness
1.5 mil
Details
Item
Window Protection Film
Material
Polyethylene
Color
Blue
For Use With
Mortar Stains, Oversprays, Residue, Stucco
Standards
ASTM D3652
Adhesive Material
Acrylic
Compatible Surface Material
Glass
Fire-Resistant
No
Recyclable
Yes
Adhesive Backing
Adhesive Backed
Reusable
No
Slip-Resistant
No
Product Type
Surface Protection Film
Resistance Properties
Liquid Resistant, UV Resistant
Leak-Resistant
Yes
Backing Construction
Film
Application
Window Protection
Compatible Surface Type
Windows
Product Form
Roll
Coverage Area
300 sq ft
Description
Window Protection Film, Thickness 1.5 mil, Length 600 ft, Width 24 in, Material Polyethylene, Color Blue, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable Yes, Adhesive Material Acrylic, Application Window Protection, Backing Construction Film, Compatible Surface Material Glass, Compatible Surface Type Windows, Coverage Area 300 sq ft, For Use With Mortar Stains, Oversprays, Residue, Stucco, Product Form Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.