Traffic Cone, PVC, High-Intensity Prismatic, 28 in Height, 10 lb, Orange

  • Mfr # 6VKG9

  • Zoro # G4283876


product price:  $25.85
/ea

Key Features

Color
Orange
Material
PVC
Height
28 in
Weight
10 lb
Outside Diameter
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6VKG9
Zoro #
G4283876
UPC #
190735544952
Country of Origin
China

Dimensions

Height
28 in
Outside Diameter
11 in
Storage Size Width
3 in
Base Dimension
14 5/8 in
Height of Reflective Collar
(1) 4 in, (1) 6 in
Storage Size Length
4 in
Base Width
14 3/4 in
Cone Outside Diameter - Bottom
11 in
Base Length
14 3/4 in
Height of Reflective Stripe
(1) 4 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Weight
10 lb
Standards
MUTCD, NCHRP-350
Traffic Cone Shape
Standard
Retroreflective Collar
Yes
Base Color
Orange
Grabber Top
No
Meets MUTCD Requirements
Yes
Base Shape
Square
Recessed Collar
No
Retroreflective Collar Material
Polycarbonate
Traffic Cone Product Group
Traffic Cones with Bands
Base Material
PVC
Legend
Blank
Number of Reflective Stripes
2
Collapsible
No
Cone Weight
10 lb
Includes Reflective Striping
Yes
Meets NCHRP 350 Testing Criteria
Yes
Cone Style
Standard
Reflective Stripe Material
Polycarbonate
Reflective Grade
High-Intensity Prismatic

Description

Traffic Cone, Base Color Orange, Product Type Traffic Cones with Bands, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 14 3/4 in, Base Width 14 3/4 in, Number of Reflective Stripes 2, Height of Reflective Stripe (1) 4 in, (1) 6 in, Reflective Grade High-Intensity Prismatic, Collapsible No, Base Material PVC, Cone Weight 10 lb, Base Shape Square, Cone Outside Diameter - Bottom 11 in, Cone Style Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.