Corner Radius End Mill, 1 in, Carbide

  • Mfr # 294-004111

  • Zoro # G4284796


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
294-004111
Zoro #
G4284796
UPC #
888226275323
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
1 in
Neck Dia.
0.0000 in
Overall Length
6 in
Milling Dia.
1 in
Neck Length
3.5 in
Chamfer Width
0.001 in
Length of Cut
1.25 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Material Grade - Machining
C2 Micrograin
Helix Angle
Variable
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
End Mill Style
Corner-Radius
Coolant Fed
Non-Coolant Through
Finish - Machining
nACRo
End Mill Application
Roughing/Finishing
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Item
Corner Radius End Mill
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Spiral Direction
Right Hand
Flute Type
Spiral
Number of Coolant Holes
0
Primary Material Application ISO Code
K, P
Series
Alpha
List Number
2004R
Cutting Direction
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Measurement System
Inch
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Max. Helix Angle
30 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.03 in, 1.25 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.