Corner Radius End Mill, 0.3125 in

  • Mfr # 284-000546

  • Zoro # G4284893


product price:  $78.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000546
Zoro #
G4284893
UPC #
888226270663
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
5/16 in
Overall Length
6 in
Milling Dia.
0.3125 in
Length of Cut
1.5 in
Chamfer Width
0.015 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Number of Coolant Holes
0
End Mill Application
Roughing/Finishing
Measurement System
Inch
Series
Fusion
Material - Machining
Carbide
Primary Material Application ISO Code
K, P, S
Finish - Machining
AlTiCrN
Flute Type
Spiral
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Shank Type - Machining
Straight
Helix Angle
Variable
Item
Corner Radius End Mill
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Grade - Machining
C2 Micrograin
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Spiral Direction
Right Hand
List Number
1130
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.015 in, 1.5 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.