Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 5 D

  • Mfr # 12416

  • Zoro # G4286887


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12416
Zoro #
G4286887
UPC #
888579292114
Country of Origin
Bangladesh

Dimensions

Size
5
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in
Footwear Size
5

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Standards
ASTM F2413-17
ASTM Footwear Class
F2413 17 I/75 C/75 EH PR
Style Number
12416
Chemical Resisting Sole
No
Insulation Weight
None
Puncture Resistant Insole
Yes
Non Metallic Upper
Yes
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
ATAC
Shank Material
Non-Metallic
Insole System
OrthoLite(R)
Shineable Toe
Yes
Footwear Sole Pattern
Multi Directional Lug
Footwear Style
Military/Tactical
CSA Footwear Standard
CSA Z195 09
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Insulated
No
Predominant Footwear Color
Black
Liner Material
Mesh
Waterproof
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Midsole Material
EVA
Waterproof Type
Waterproof Membrane
Upper Material Description
840D Nylon
Wide Toe Cap
No
Toe Shape
Round
Static Dissipative
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Insulation Type
None
Conductive
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Non-Metallic

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 5, D, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12416, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.