
CNC Tap, DIN Length, 1-3/8"-8, Modified Bottoming, UN, 4 Flutes, Steam Oxide Finish
Mfr # BF916
Zoro # G4287032
product price:Â $475.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1-3/8"-8
Number of Flutes
4
Tap Material
Powdered Metal
Tap Thread Type
UN
Tap Finish
Steam Oxide Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BF916
Zoro #
G4287032
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
1-3/8"-8
Max Depth Of Thread
2.5xD
Details
Item
CNC Tap, DIN Length
Number of Flutes
4
Tap Material
Powdered Metal
Tap Thread Type
UN
Tap Finish
Steam Oxide Finish
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Application
Steels and Stainless Steels <35HRc
Flute Type
Spiral
Thread Chamfer
2-3 Pitch Lead
Coolant Through
No
Series
BF
Shank Type
USCTI
Thread Limit
H6
Helix Angle
40 Degrees
Cutting Direction
Right Hand
Hole Type
Blind Hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.