Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 9-1/2 D

  • Mfr # 12416

  • Zoro # G4287228


product price:  $190.00
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12416
Zoro #
G4287228
UPC #
888579292176
Country of Origin
Bangladesh

Dimensions

Size
9-1/2
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Waterproof
Yes
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Insulated
No
Insulation Weight
None
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Last Number or Name
ATAC
Insole System
OrthoLite(R)
Shineable Toe
Yes
Max. Heat Rating
Not Rated
Shank Material
Non-Metallic
Style Number
12416
Non-Marking Sole
No
Completely Non Metallic
Yes
Footwear Style
Military/Tactical
Non Metallic Upper
Yes
Footwear Sole Pattern
Multi Directional Lug
Standards
ASTM F2413-17
ASTM Footwear Class
F2413 17 I/75 C/75 EH PR
CSA Footwear Standard
CSA Z195 09
Puncture Resistant Insole
Yes
Toe Shape
Round
Static Dissipative
No
Wide Toe Cap
No
Upper Material Description
840D Nylon
Waterproof Type
Waterproof Membrane
Removable Insole
Yes
Footwear Shank Type
Non-Metallic
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Conductive
No
Chain Saw Cut Resistant
No
Insulation Type
None

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9-1/2, D, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12416, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.