Carton Tape, White/Blue/Red, 2Inx55Yd

  • Mfr # 15C749

  • Zoro # G4287306


product price:  $4.95
/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.9 mil
Tape Width
2 in
Tape Length
55 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15C749
Zoro #
G4287306
UPC #
888519000861
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Width
2 in
Tape Length
55 yd
Tape Core Diameter
3 in
Thickness
1.90 mil
Width
2"
Length
55 yd.
Metric Tape Length
50 m
Metric Tape Width
48 mm
Imperial Tape Length
55 yd
Imperial Tape Width
2 in
Tape Roll Diameter
3.88 in

Details

Item
Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
White
Tape Adhesive Strength
44 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
30 Degrees F
Tensile Strength
26 lb./in.
Performance Temp.
45 Degrees to 120 Degrees F
Legend
Made in the USA
Adhesive
Hot Melt Resin
Material
Polypropylene
Color
White with Blue and Red Text
Adhesion Strength
46 oz./in.
Shear Strength
Not Rated
Standards
150SP
Max. Tape Performance Temp.
140 Degrees F
Tape Paper Weight
Not Rated
Series
150SP
Tape Tensile Strength
27 lb/in
Shape
Continuous Roll
Tape Elongation
1.5 %
Text Color
Blue, Red
Tape Strength Rating
Standard Duty
Package Configuration
Roll
Shelf Life
12 mo
Message
Made In The USA
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Packing Tape, Message Made In The USA, Package Configuration Roll, Series 150SP, Shelf Life 12 mo, 150SP, Tape Adhesive Strength 44 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.