Carton Sealing Tape, Red/White, 2In x 55Yd

  • Mfr # 15C753

  • Zoro # G4287324


product price:  $6.92
/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.9 mil
Tape Width
2 in
Tape Length
55 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15C753
Zoro #
G4287324
UPC #
888519036747
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Width
2 in
Tape Length
55 yd
Tape Core Diameter
3 in
Thickness
1.90 mil
Length
55 yd.
Width
2"
Imperial Tape Width
2 in
Metric Tape Width
48 mm
Imperial Tape Length
55 yd
Tape Roll Diameter
3.88 in
Metric Tape Length
50 m

Details

Item
Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
White
Tape Adhesive Strength
44 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
30 Degrees F
Adhesion Strength
46 oz./in.
Adhesive
Hot Melt Resin
Series
150SP
Standards
150SP
Tape Tensile Strength
27 lb/in
Tensile Strength
26 lb./in.
Shear Strength
Not Rated
Max. Tape Performance Temp.
140 Degrees F
Color
White with Red Text
Shape
Continuous Roll
Tape Paper Weight
Not Rated
Performance Temp.
45 Degrees to 120 Degrees F
Legend
Handle With Care- Fragile
Material
Polypropylene
Tape Elongation
1.5 %
Message
Fragile Handle with Care
Text Color
Red
Tape Strength Rating
Standard Duty
Package Configuration
Roll
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Packing Tape, Message Fragile Handle with Care, Package Configuration Roll, Series 150SP, Shelf Life 12 mo, 150SP, Tape Adhesive Strength 44 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.