Film Tape, 1/4 in W x 72 yd L, 2 mil Thick, Green, Silicone Adhesive

  • Mfr # M Series

  • Zoro # G4288907


product price:  $6.29
/ea

Key Features

Tape Color
Green
Tape Length
72 yd
Tape Width
1/4 in
Material
Polyethylene
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M Series
Zoro #
G4288907
UPC #
888519030059
Country of Origin
China

Dimensions

Tape Length
72 yd
Tape Width
1/4 in
Tape Thickness
2 mil
Thickness
2 mil
Tape Core Diameter
3 in
Imperial Tape Length
72 yd
Imperial Tape Width
1/4 in
Metric Tape Length
65.8 m
Metric Tape Width
6.4 mm
Roll Width
1/4 in
Film Thickness
0.05 mm

Details

Item
Film Tape
Tape Color
Green
Material
Polyethylene
Tape Adhesive
Silicone
Tape Elongation
100 %
Performance Temperature
Up to 400 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Type
High Temperature
Color
Green
Tape Adhesive Strength
33 oz/in
Min. Tape Performance Temp.
Not Rated
Tape Tensile Strength
50 lb/in
Duct Tape Adhesive
Silicone
Clean Removal Time
Not Rated
Tape Backing Material
Polyester Film
Standards
PSTC, PSTC 101
Series
M Series
Number of Adhesive Sides
1
Surface Compatibility
Metal
Product Form
Continuous Roll
Environment
Indoor/Outdoor
Specifications Met
PSTC
Tape Adhesive Format
Single-Sided
Temperature Range
Up to 400 Degrees F
Tape Brand
TapeCase
Tape Resistance Properties
Abrasion-Resistant
Common Industry
Assembly and Manufacturing, Metalworking
Adhesion to Steel
35 oz/in
Minimum Tape Performance Temperature
Not Rated
Brand and Series
TapeCase M Series
Tape Adhesive Material
Silicone
Tape Type
Masking Tape
Maximum Tape Performance Temperature
400 Degrees F
Tape Sub-Type
High-Temperature Polyester Film Masking Tape
Tape Backing Construction
Film
For Temperature Application
High Temperature
Features
Powder Coating

Description

Film Tape, Tape Color Green, Tape Brand TapeCase, Brand and Series TapeCase M Series, Imperial Tape Length 72 yd, Imperial Tape Width 1/4 in, Imperial Tape WxL 1/4 in x 72 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series M, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyester Film Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.