Painter's Tape, Blue, 4 in W, 60 yd L, 5.5 mil Thick, PT14

  • Mfr # PT14

  • Zoro # G4288916


product price:  $47.79
/ea

Key Features

Series
PT14
Color
Blue
Tape Width
4 in
Tape Length
60 yd
Tape Thickness
5.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT14
Zoro #
G4288916
UPC #
888519036006
Country of Origin
United States

Dimensions

Tape Width
4 in
Tape Length
60 yd
Tape Thickness
5.5 mil
Width
4 in
Length
60 yd.
Thickness
5.50 mil
Tape Core Diameter
3 in
Metric Tape Width
101.6 mm
Imperial Tape Length
60 yd
Imperial Tape Width
4 in
Metric Tape Length
55 m

Details

Series
PT14
Color
Blue
Item
Painter's Tape
Tape Shape
Continuous Roll
Tape Adhesive Strength
26 oz/in
Clean Removal Time
14 day
Tape Backing Material
Crepe Paper
Shape
Continuous Roll
Adhesive
Rubber
Standards
ASTM, PSTC
Material
Backing: Fine Structured Crepe Paper
Tape Tensile Strength
23 lb/in
Tape Adhesive
Rubber
Adhesion Strength
26 oz./in.
Duct Tape Adhesive
Rubber
Tape Color
Blue
Tensile Strength
23 lb./in.
Max. Tape Performance Temp.
400 Degrees F
Performance Temp.
Up to 400 Degrees F
Min. Tape Performance Temp.
Not Rated
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant, Moisture-Resistant
Minimum Tape Performance Temperature
Not Rated
Tape Adhesive Material
Rubber
Environment
Indoor
Specifications Met
ASTM, PSTC
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse
Tape Adhesive Format
Single-Sided
Adhesion to Steel
26 oz/in
Tape Type
Painter's Tape
Tape Brand
TapeCase
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Backing Construction
Paper
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Brand and Series
TapeCase PT14
Temperature Range
Up to 400 Degrees F
Maximum Tape Performance Temperature
400 Degrees F
Product Form
Continuous Roll

Description

Adhesion to Steel 26 oz/in, Tape Brand TapeCase, Clean Removal Time 2 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 4 in, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series PT14, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.