Disposable Paper Plate, 8 1/2 in, Pathways, Multi Color, PK500

  • Mfr # SXP9PATH

  • Zoro # G4289616


product price:  $104.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Disposable Foodware Coating/Lining
Water Based Overcoat
Microwave Safe
Yes
Product Series
Dixie Ultra
Disposable Foodware Pattern
Pathways
Pack Count
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXP9PATH
Zoro #
G4289616
UPC #
078731940711
Country of Origin
United States

Dimensions

Size
8-1/2"
Disposable Plate Size
8 1/2 in
Diameter
8 1/2 in
Height
9.5"

Details

Item
Disposable Paper Plate
Disposable Foodware Coating/Lining
Water Based Overcoat
Microwave Safe
Yes
Product Series
Dixie Ultra
Disposable Foodware Pattern
Pathways
Pack Count
125
Packs per Case
4
Disposable Foodware Color
White/Brown/Green
Color
Multi
Cutlery Weight
Heavy Weight
Disposable Foodware Shape
Round
Basic Foodware Material
Paper
Foodservice Item Weight
Heavy Weight
Number of Compartments
1
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Weight
Heavy-Weight
Material
Paper
Shape
Round
USDA Certified Bio-based Products
Yes
Pattern
Pathways
Plate Type
Luncheon Plate
SFI Certified
Yes
Bio-Based
Yes
Recyclable
Yes
FSC Certified
No
Coating/Lining
Soak-Proof Shield
BPI Certified
No
Compostable
Not Compostable
Label Shape
Round
Item Weight
Heavy-Weight

Description

Disposable Paper Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Soak-Proof Shield, Color Multi, Compostable Not Compostable, Diameter 8 1/2 in, Disposable Plate Size 8 1/2 in, FSC Certified No, Length Not Applicable, Material Paper, Microwave Safe Yes, Number of Compartments 1, Pack Count 125, Packs per Case 4, Pattern Pathways, Plate Type Luncheon Plate, Recyclable Yes, SFI Certified Yes, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products Yes, Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.