This item is Discontinued.

Morse Crclr Saw Bld, Crbde, 5-3/8 In, 50 Teeth CSM53850TSC

Crclr Saw Bld, Crbde, 5-3/8 In, 50 Teeth (Discontinued)

  • Mfr # CSM53850TSC
  • Zoro # G4290465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM53850TSC
Zoro #
G4290465
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
2"
Blade Dia.
5 3/8 in
Plate Thickness
0.047 in

Details

Item
Circular Saw Blade
Tooth Grind
AFB
Tip Material
Carbide
For Use With
Makita Mfr. No. BCS550/BSS501, Milwaukee Mfr. No. M18, Panasonic Mfr. No. EY353ONQMKW/EY452LN2M
Diamond Knockout
No
Primary Saw Application
Metal
Arbor Hole
25/32"
Number of Teeth
50
Max. RPM
4200
Application
For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Blade Type
Metal Cutting
Hook Angle
10.0 Degrees
Kerf
0.063"

Description

Circular Saw Blade, Blade Dia. 5 3/8 in, Diamond Knockout No, Number of Teeth 50, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind AFB, Blade Type Metal Cutting, Plate Thickness 0.047 in, Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.