Staples, Heavy-Duty, 140 Capacity

  • Mfr # 042-0045

  • Zoro # G4292045


product price:  $7.19
/ea

Key Features

Staple Type
Heavy-Duty
Crown
7/16 in
Leg Length
11/16 in
For Use With
Heavy Duty Staplers
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
042-0045
Zoro #
G4292045
UPC #
076769000452
Country of Origin
China

Dimensions

Leg Length
11/16 in
Crown Size
7/16 in

Details

Staple Type
Heavy-Duty
Crown
7/16 in
Item
Staples
For Use With
Heavy Duty Staplers
Material
Steel
Sheet Capacity
140
Color
Gray
Duty Rating
Heavy-Duty
Compatible Product Type
Stapler

Description

Staples, Staple Type Heavy-Duty, Crown 7/16 in, Leg Length 11/16 in, Sheet Capacity 140, Material Steel, Color Gray, For Use With Heavy Duty Staplers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.