Cor Rad End Mill, 3/8", Carb, 0" rad
Mfr # 284-000563
Zoro # G4292392
product price:Â $32.15
/eaKey Features
Corner Radius
0 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
284-000563
Zoro #
G4292392
UPC #
888226270830
Country of Origin
United States
Dimensions
Corner Radius
0 in
Shank Dia.
3/8 in
Chamfer Width
0.001 in
Length of Cut
0.625 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in
Description
Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 0.625 in, 2 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.