This item is Discontinued.

Mozo Slip-On Shoes, Mens, Black, 11, PR 3803 - 11

Slip-On Shoes, Mens, Black, 11, PR (Discontinued)

  • Mfr # 3803 - 11
  • Zoro # G4292696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3803 - 11
Zoro #
G4292696
UPC #
846181002989
Country of Origin
China

Dimensions

Footwear Width
D
Size
11
Width
D

Details

Style Number
3803
Outsole Material
Rubber
Item
Slip-On Shoes
Waterproof
No
Predominant Footwear Color
Black
Color
Black
Footwear Style
Dress/Casual Low
Gender
Men's
Toe Type
Plain
Max. Heat Rating
Not Rated
Resists
Slips
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Slip-On Shoes, Color Black, Width D, Gender Men's, Style Number 3803, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.