This item is Discontinued.

Current LED Floodlight, PAR38,2700K, Soft White LED20DP38S827/25

LED Floodlight, PAR38,2700K, Soft White (Discontinued)

  • Mfr # LED20DP38S827/25
  • Zoro # G4293387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED20DP38S827/25
Zoro #
G4293387
UPC #
043168648295
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-5/16"
Max Overall Bulb Length
5-5/16"
Overall Length
5.4 in
Bulb Dia.
4.75 in

Details

Bulb Color Temp.
2700K
Bulb Shape
PAR38
Voltage
120
Watts
20
Lumens
1000
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
LED20DP38S827/25
Standards
Meets 2012 Lighting Legislation Energy Standards
Energy Star Compliant
No
Bulb Beam Angle
25 Degrees
Item
LED Floodlight
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Trade Number
LED20DP38S827/25
Special Features
Dimmable

Description

LED Floodlight, Lamp Type Reflector, Lamp Shape PAR38, Dimmable, Base Type Medium Screw (E26), 20 Watts, 120 Voltage, Incandescent Equivalent (Watts) 100, Standard Halogen Equivalent (Watts) 100, Initial Lumens 1000, Color Soft White, Color Temp. 2700K, CRI 80, Average Life 25,000 hr., Indoor/Outdoor, Lamp Dia. 4.75 In., Max. Overall Length 5.31 In., Beam Angle 25 Degrees , Lamp Designation LED20DP38S827/25, Yes, Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.