Corner Radius End Mill, 0.1875 in

  • Mfr # 284-000438

  • Zoro # G4293607


product price:  $37.69
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
284-000438
Zoro #
G4293607
UPC #
888226269582
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Length of Cut
1 in
Overall Length
4 in
Chamfer Width
0.020 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Finish - Machining
AlTiCrN
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
List Number
1130
Measurement System
Inch
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
K, P, S
Flute Type
Spiral
Item
Corner Radius End Mill
Helix Angle
Variable
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
End Mill Application
Roughing/Finishing
Number of Coolant Holes
0
Material Grade - Machining
C2 Micrograin
Series
Fusion
End Mill Style
Corner-Radius
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.02 in, 1 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.