Corner Radius End Mill, 0.3125 in

  • Mfr # 284-000504

  • Zoro # G4293808


product price:  $34.15
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000504
Zoro #
G4293808
UPC #
888226270243
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Milling Dia.
0.3125 in
Length of Cut
0.5 in
Chamfer Width
0.020 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Cutting Direction - Machining
Right Hand
Secondary Material Application
Stainless Steel
List Number
1130
Material - Machining
Carbide
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
AlTiCrN
Primary Material Application ISO Code
K, P, S
Number of Coolant Holes
0
Helix Angle
Variable
Item
Corner Radius End Mill
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Spiral Direction
Right Hand
Flute Type
Spiral
Secondary Material Application ISO Code
M
End Mill Application
Roughing/Finishing
Material Grade - Machining
C2 Micrograin
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Measurement System
Inch
Series
Fusion
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.02 in, 0.5 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.