This item is Discontinued.

Mozo Slip-On Shoes, Womens, Black, 6, PR 3712 - 6

Slip-On Shoes, Womens, Black, 6, PR (Discontinued)

  • Mfr # 3712 - 6
  • Zoro # G4293974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3712 - 6
Zoro #
G4293974
UPC #
846181006161
Country of Origin
Unknown

Dimensions

Size
6
Footwear Width
D
Width
D

Details

Color
Black
Gender
Women's
Waterproof
No
Max. Heat Rating
Not Rated
Item
Slip-On Shoes
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Slips

Description

Slip-On Shoes, Color Black, Width D, Gender Women's, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.