This item is Discontinued.

Mozo Slip-On Shoes, Womens, Black, 10, PR 3712 - 10

Slip-On Shoes, Womens, Black, 10, PR (Discontinued)

  • Mfr # 3712 - 10
  • Zoro # G4293992
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3712 - 10
Zoro #
G4293992
UPC #
846181006246
Country of Origin
Unknown

Dimensions

Size
10
Footwear Width
D
Width
D

Details

Color
Black
Gender
Women's
Waterproof
No
Item
Slip-On Shoes
Max. Heat Rating
Not Rated
Resists
Slips
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Slip-On Shoes, Color Black, Width D, Gender Women's, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.