Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3812 - 9
Zoro #
G4294062
UPC #
846181006536
Country of Origin
China
Dimensions
Size
9
Footwear Width
D
Width
D
Details
Color
Black
Gender
Men's
Footwear Style
Dress/Casual Low
Waterproof
No
Footwear Closure Type
Slip On
Item
Shoes
Style Number
3812
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Resists
Slips
Satra Slip Test Results- Dairy Tile Wet
0.46
Description
Shoes, Color Black, Width D, Gender Men's, Style Number 3812, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.