This item is Discontinued.

Mozo Slip-On Shoes, Mens, Black, 10, PR 3812 - 10

Slip-On Shoes, Mens, Black, 10, PR (Discontinued)

  • Mfr # 3812 - 10
  • Zoro # G4294087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3812 - 10
Zoro #
G4294087
UPC #
846181006550
Country of Origin
China

Dimensions

Size
10
Footwear Width
D
Width
D

Details

Color
Black
Gender
Men's
Footwear Style
Dress/Casual Low
Waterproof
No
Footwear Closure Type
Slip On
Predominant Footwear Color
Black
Style Number
3812
Max. Heat Rating
Not Rated
Item
Shoes
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Slips

Description

Shoes, Color Black, Width D, Gender Men's, Style Number 3812, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.