CNC Tap, DIN Length, M10-1.5, Modified Bottoming, Metric, 3 Flutes, Steam Oxide Finish

  • Mfr # BD426

  • Zoro # G4294863


product price:  $44.59
/ea

Key Features

Tap Thread Size
M10-1.5
Tap Thread Type
Metric
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Tap Finish
Steam Oxide Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD426
Zoro #
G4294863
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M10-1.5
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap, DIN Length
Tap Thread Type
Metric
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Tap Finish
Steam Oxide Finish
Number of Flutes
3
Thread Direction
Right Hand
Application
Steels and Stainless Steels <35HRc
Series
BD
Coolant Through
No
Helix Angle
40 Degrees
Thread Limit
D6
Thread Chamfer
2-3 Pitch Lead
Shank Type
USCTI
Cutting Direction
Right Hand
Flute Type
Spiral
Hole Type
Blind Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.