This item is Discontinued.

Ultralube 1-quart Plastic Bottle, Hydraulic Jack Oil 10573

1-quart Plastic Bottle, Hydraulic Jack Oil (Discontinued)

  • Mfr # 10573
  • Zoro # G4295033
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10573
Zoro #
G4295033
UPC #
079700105735
Country of Origin
Unknown

Dimensions

Size
1 qt
Container Size
1-quart

Details

Item
Hydraulic Jack Oil
Container Type
Plastic Bottle
Type
ISO22
VOC Content
0
Appearance
Amber Oil
Color
Amber
Flash Point (F)
322
Application
Hydraulic Floor Jacks and Hoists
Specific Gravity
.892
Pour Point (F)
0
Viscosity Index
221

Description

Hydraulic Jack Oil, Container Size 1-quart, Color Amber, Container Type Plastic Bottle, Specific Gravity .892, Viscosity Index 221

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.