Cor Rad End Mill, 5/8", Carb, 0" rad

  • Mfr # 284-000761

  • Zoro # G4295068


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000761
Zoro #
G4295068
UPC #
888226272803
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
5/8 in
Overall Length
5 in
Chamfer Width
0.001 in
Length of Cut
2.25 in
Milling Dia.
0.625 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Helix Angle
Variable
Finish - Machining
Uncoated
End Mill Application
Roughing/Finishing
Flute Type
Spiral
List Number
1130
Material - Machining
Carbide
Number of Coolant Holes
0
Cutting Direction - Machining
Right Hand
Series
Fusion
Item
Corner Radius End Mill
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
End Mill Style
Corner-Radius
Secondary Material Application
Stainless Steel
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Spiral Direction
Right Hand
Measurement System
Inch
Primary Material Application ISO Code
K, P, S
Shank Type - Machining
Straight
Material Grade - Machining
C2 Micrograin
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 2.25 in, 5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.