This item is Discontinued.

Milwaukee Tool Diagonal Cutters, 6 In. 48-22-4106

Diagonal Cutters, 6 In. (Discontinued)

  • Mfr # 48-22-4106
  • Zoro # G4295164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-4106
Zoro #
G4295164
UPC #
045242251360
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width
1-1/4"
Overall Length
6"
Tip Width
1/4"
Jaw Length
7/8"

Details

Voltage Rating
Not Rated
Cut
Flush
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Max. Jaw Opening
1-1/4"
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Diagonal Cutters
Material
Chrome Vanadium Steel
Jaw Bend
15 Degrees
Handle Type
Ergonomic
Cutting Capacity/Material
1/64" to 3/64" Soft, 1/32" Med Hard
Spring Return
Yes
Handle Color
Blue/Gray
Features
Non-Reflective Finish
Nose Type
Oval
Wire Stripper
No
ESD Safe
No
Standards
DIN ISO 9654
Tether Style
Tether Capable

Description

Diagonal Cutters, Overall Length 6 in, Jaw Length 7/8 in, Jaw Width 1 1/4 in, Voltage Rating Not Rated, Features Non-Reflective Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.